March
Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Henna
- Zoro #: G0461143
- Mfr #: 194061027578

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $366.55
March #194061027578 Specifications
- Zoro #: G0461143
- Mfr #: 194061027578
- Item: Patio Umbrella
- Color: Henna
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
- Size: 9 ft.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Shape: Octagon
- Height: 101 in.
- Country of Origin (subject to change): China
Description
Sturdy fiberglass frames and water-repellent fabric team up to create super-durable umbrellas that can withstand small gales and big elephant sneezes. The 9-foot canopy lifts into the air with an easy crank lift mechanism. The separately controlled infinity tilt can shield you from the sun at any point in its fiery orbit. Each umbrella is designed to cover 48 inch round tables; however, the right base (not included) can support freestanding configurations as well. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Large 9ft. Canopy. Crack-resistant fiberglass ribs. Crank lift mechanism. Advanced collar tilt. 1.5"-diameter pole. Durable resin housing. Designed for 48" tables. Base not included. 5 year color retention and corrosion resistance warranty on fabric..
Reviews of March #194061027578
Explore more
- MARCH Patio Umbrella, Octagon, 107" H, Olefin Fabric, Terracotta 194061001400
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Macaw 194061013779
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Bay Brown 194061030448
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Cabana Classic 194061025185
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Spectrum Dove 194061005330
- MARCH Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Palm 194061017739
- AMAURI OUTDOOR LIVING 6' Round Auto Tilt Market Umbrella (Frame: Black Sapphire, Fabric: Sunbrella- Taupe) 70210-106-CS21005
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Hot Pink 194061032237
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Sunset 194061027103
- MARCH Patio Umbrella, Octagon, 102.5" H, Pacifica Fabric, Canvas 194061024706
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Capri 194061038109
- March Patio Umbrellas