Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Macaw

  • Zoro #: G0488592
  • Mfr #: GSPT908010-5429
$295.86 2% off
$289.00
  • Item: Patio Umbrella,Gray Aluminum Pole,9 Ft.,
  • Size: 9 ft.
  • Height: 101 in.
See full product details
This item ships free.

March #GSPT908010-5429 Specifications

  • Zoro #: G0488592
  • Mfr #: GSPT908010-5429
Item: Patio Umbrella,Gray Aluminum Pole,9 Ft., Size: 9 ft.
Height: 101 in. Pole Material: Aluminum
Fabric Material: Sunbrella Color: Macaw
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Pole Diameter: 1.5"
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,9 Ft.,

Reviews of March #GSPT908010-5429