Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Natural
- Zoro #: G0484663
- Mfr #: GSPT908302-5404

$197.11
- Item: Patio Umbrella,Black Aluminum Pole,9 Ft.
- Size: 9 ft.
- Fabric Material: Sunbrella
March #GSPT908302-5404 Specifications
| |
Item: Patio Umbrella,Black Aluminum Pole,9 Ft. | Size: 9 ft. |
Fabric Material: Sunbrella | Pole Diameter: 1.5" |
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella | Pole Material: Aluminum |
Color: Natural | Height: 101 in. |
Shape: Octagon | Country of Origin (subject to change): China |
Description
Patio Umbrella,Black Aluminum Pole,9 Ft.