Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Pacific Blue

  • Zoro #: G0490105
  • Mfr #: GSCUF908170-5401
$275.63
  • Item: Patio Umbrella,White Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Color: Pacific Blue
See full product details
This item ships free.

March #GSCUF908170-5401 Specifications

  • Zoro #: G0490105
  • Mfr #: GSCUF908170-5401
Item: Patio Umbrella,White Aluminum Pole,9 Ft. Size: 9 ft.
Color: Pacific Blue Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Pole Diameter: 1.5" Height: 101 in.
Fabric Material: Sunbrella Shape: Octagon
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #GSCUF908170-5401