Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Parrot

  • Zoro #: G0451894
  • Mfr #: GSPT908302-5405
No Product Image Available
$289.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSPT908302-5405 Specifications

  • Zoro #: G0451894
  • Mfr #: GSPT908302-5405
Item: Patio Umbrella Size: 9 ft.
Pole Diameter: 1.5" Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Pole Material: Aluminum Fabric Material: Sunbrella
Shape: Octagon Color: Parrot
Height: 101 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Parrot

Reviews of March #GSPT908302-5405