Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Seville Seaside

  • Zoro #: G0493063
  • Mfr #: GSCUF908117-5608
$319.42
  • Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSCUF908117-5608 Specifications

  • Zoro #: G0493063
  • Mfr #: GSCUF908117-5608
Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft Size: 9 ft.
Pole Diameter: 1.5" Shape: Octagon
Height: 101 in. Fabric Material: Sunbrella
Pole Material: Aluminum Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Color: Seville Seaside Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Reviews of March #GSCUF908117-5608