Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Seville Seaside

  • Zoro #: G0476717
  • Mfr #: GSPT908010-5608
$269.35 2% off
$262.00
  • Item: Patio Umbrella,Gray Aluminum Pole,9 Ft.,
  • Size: 9 ft.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSPT908010-5608 Specifications

  • Zoro #: G0476717
  • Mfr #: GSPT908010-5608
Item: Patio Umbrella,Gray Aluminum Pole,9 Ft., Size: 9 ft.
Pole Diameter: 1.5" Shape: Octagon
Color: Seville Seaside Fabric Material: Sunbrella
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Pole Material: Aluminum
Height: 101 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,9 Ft.,

Reviews of March #GSPT908010-5608