Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Aztec

  • Zoro #: G0466418
  • Mfr #: GSCUF908010-48090
$348.00
  • Item: Patio Umbrella,Gray Aluminum Pole,9 Ft.,
  • Size: 9 ft.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSCUF908010-48090 Specifications

  • Zoro #: G0466418
  • Mfr #: GSCUF908010-48090
Item: Patio Umbrella,Gray Aluminum Pole,9 Ft., Size: 9 ft.
Pole Diameter: 1.5" Height: 101 in.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Color: Spectrum Aztec
Fabric Material: Sunbrella Pole Material: Aluminum
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,9 Ft.,

Reviews of March #GSCUF908010-48090