Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Aztec

  • Zoro #: G0479867
  • Mfr #: GSCUF908170-48090
$348.00
  • Item: Patio Umbrella,White Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #GSCUF908170-48090 Specifications

  • Zoro #: G0479867
  • Mfr #: GSCUF908170-48090
Item: Patio Umbrella,White Aluminum Pole,9 Ft. Size: 9 ft.
Fabric Material: Sunbrella Height: 101 in.
Pole Diameter: 1.5" Pole Material: Aluminum
Shape: Octagon Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Color: Spectrum Aztec Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #GSCUF908170-48090