Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Cilantro

  • Zoro #: G0449995
  • Mfr #: GSCUF908705-48022
No Product Image Available
$348.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #GSCUF908705-48022 Specifications

  • Zoro #: G0449995
  • Mfr #: GSCUF908705-48022
Item: Patio Umbrella Size: 9 ft.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Height: 101 in.
Pole Material: Aluminum Fabric Material: Sunbrella
Shape: Octagon Pole Diameter: 1.5"
Color: Spectrum Cilantro Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Cilantro

Reviews of March #GSCUF908705-48022