Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Indigo

  • Zoro #: G0472614
  • Mfr #: GSCUF908170-48080
$348.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Fabric Material: Sunbrella
See full product details
Out of Stock

March #GSCUF908170-48080 Specifications

  • Zoro #: G0472614
  • Mfr #: GSCUF908170-48080
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Fabric Material: Sunbrella
  • Pole Material: #REF!
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
  • Height: 101 in.
  • Color: Spectrum Indigo
  • Pole Diameter: 1.5"
  • Shape: Octagon
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #GSCUF908170-48080