March
Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Mist
- Zoro #: G0473612
- Mfr #: 194061024744
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Spectrum Mist
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
$338.78
Subtotal: $338.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand March
- MFR #194061024744
- Zoro #G0473612
- Country of OriginChina
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 101 in. |
Details
Item | Patio Umbrella |
Color | Spectrum Mist |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Description
Patio Umbrella,Gray Aluminum Pole,9 Ft.,
Reviews of March #194061024744
Explore more
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Woven Granite 194061027189
- MARCH Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Pacific Blue 194061018569
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Teak 194061020838
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Taupe 194061013526
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Parrot 194061025758
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Palm 194061008744
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Spectrum Aztec 194061001721
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Taupe 194061030509
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Natural 194061037485
- FIBERBUILT Market Umbrella 8Rib Pulley Pin, Tan, 11 ft. 11MPPCB-4614
- CALIFORNIA UMBRELLA California Umbrella EFFO758-SA01 7.5 ft. Complete Fiberglass Market Umbrella Pulley Open Black-Pacifica-Pacific Blue EFFO758-SA01
- March Patio Umbrellas