Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Sunflower Yellow

  • Zoro #: G0477566
  • Mfr #: GSPT908302-5457
$262.00
  • Item: Patio Umbrella,Black Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSPT908302-5457 Specifications

  • Zoro #: G0477566
  • Mfr #: GSPT908302-5457
Item: Patio Umbrella,Black Aluminum Pole,9 Ft. Size: 9 ft.
Pole Material: Aluminum Color: Sunflower Yellow
Pole Diameter: 1.5" Height: 101 in.
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSPT908302-5457