Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Taupe

March Patio Umbrella,  Octagon,  101" H,  Sunbrella Fabric,  Taupe 194061032220
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$301.32
  • Item: Patio Umbrella
  • Color: Taupe
  • Canopy Width: 9 ft
See full product details
Out of Stock
Total: $301.32

March #194061032220 Specifications

  • Item: Patio Umbrella
  • Color: Taupe
  • Canopy Width: 9 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Push Button Tilt
  • Fabric Material: Sunbrella
  • Base Included: No
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
  • Size: 9 ft.
  • Shape: Octagon
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
  • Height: 101 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Solid-colored umbrellas graciously spread their aluminum ribs to provide a 9-foot circle of shade on patios and terraces. The umbrella’s classic silhouettes add style to their utilitarian features; including easy crank lifting and a push-button tilt to shield you from orbiting suns or annoying neighbors. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Bronze pole and hardware. Easy Crank lift. Push-button tilt system. Aluminum ribs and center pole. Durable 1.5" pole diameter. Base not included. 5 year color retention and corrosion resistance warranty on fabric.

Reviews of March #194061032220