Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Tuscan

  • Zoro #: G0472027
  • Mfr #: GSPT908302-5417
$289.00
  • Item: Patio Umbrella,Black Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Color: Tuscan
See full product details
This item ships free.

March #GSPT908302-5417 Specifications

  • Zoro #: G0472027
  • Mfr #: GSPT908302-5417
Item: Patio Umbrella,Black Aluminum Pole,9 Ft. Size: 9 ft.
Color: Tuscan Pole Diameter: 1.5"
Shape: Octagon Fabric Material: Sunbrella
Height: 101 in. Pole Material: Aluminum
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSPT908302-5417