Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102" H, Pacifica Fabric, Sapphire

  • Zoro #: G0466436
  • Mfr #: ATA908117-SA52
$193.12 3% off
$187.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Fabric Material: Pacifica
See full product details
This item ships free.

March #ATA908117-SA52 Specifications

  • Zoro #: G0466436
  • Mfr #: ATA908117-SA52
Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft Size: 9 ft.
Fabric Material: Pacifica Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Color: Sapphire Shape: Octagon
Pole Diameter: 1.5" Height: 102 in.
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Reviews of March #ATA908117-SA52