Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102" H, Polyester Fabric, Antique Beige

  • Zoro #: G0482658
  • Mfr #: ALUS908117-P22
$116.88 5% off
$111.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #ALUS908117-P22 Specifications

  • Zoro #: G0482658
  • Mfr #: ALUS908117-P22
Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft Size: 9 ft.
Pole Diameter: 1.5" Pole Material: Aluminum
Color: Antique Beige Shape: Octagon
Height: 102 in. Fabric Material: Polyester
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Reviews of March #ALUS908117-P22