Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Antique Beige

  • Zoro #: G0469324
  • Mfr #: GSPT608010-5422
$226.00
  • Item: Patio Umbrella,Gray Aluminum Pole,6 Ft.,
  • Size: 6 ft.
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #GSPT608010-5422 Specifications

  • Zoro #: G0469324
  • Mfr #: GSPT608010-5422
Item: Patio Umbrella,Gray Aluminum Pole,6 Ft., Size: 6 ft.
Fabric Material: Sunbrella Pole Material: Aluminum
Height: 102 in. Shape: Octagon
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Color: Antique Beige
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,6 Ft.,

Reviews of March #GSPT608010-5422