Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Astoria Sunset

  • Zoro #: G0486833
  • Mfr #: ATA908117-56095
$289.23 2% off
$282.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Height: 102 in.
See full product details
This item ships free.

March #ATA908117-56095 Specifications

  • Zoro #: G0486833
  • Mfr #: ATA908117-56095
Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft Size: 9 ft.
Height: 102 in. Fabric Material: Sunbrella
Pole Diameter: 1.5" Color: Astoria Sunset
Pole Material: Aluminum Shape: Octagon
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Reviews of March #ATA908117-56095