Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Black

  • Zoro #: G0491968
  • Mfr #: GSPT608010-5408
$232.90 2% off
$226.00
  • Item: Patio Umbrella,Gray Aluminum Pole,6 Ft.,
  • Size: 6 ft.
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #GSPT608010-5408 Specifications

  • Zoro #: G0491968
  • Mfr #: GSPT608010-5408
Item: Patio Umbrella,Gray Aluminum Pole,6 Ft., Size: 6 ft.
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Shape: Octagon
Color: Black Pole Diameter: 1.5"
Height: 102 in. Fabric Material: Sunbrella
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,6 Ft.,

Reviews of March #GSPT608010-5408