Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Champagne

  • Zoro #: G0475484
  • Mfr #: GSCU908170-F67
$210.00
  • Item: Patio Umbrella,White Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Fabric Material: Olefin
See full product details
This item ships free.

March #GSCU908170-F67 Specifications

  • Zoro #: G0475484
  • Mfr #: GSCU908170-F67
Item: Patio Umbrella,White Aluminum Pole,9 Ft. Size: 9 ft.
Fabric Material: Olefin Color: Champagne
Pole Diameter: 1.5" Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Pole Material: Aluminum Shape: Octagon
Height: 102.38 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #GSCU908170-F67