Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Frost Blue

  • Zoro #: G0450038
  • Mfr #: GSCU908302-F26
No Product Image Available
$210.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Height: 102.38 in.
See full product details
This item ships free.

March #GSCU908302-F26 Specifications

  • Zoro #: G0450038
  • Mfr #: GSCU908302-F26
Item: Patio Umbrella Size: 9 ft.
Height: 102.38 in. Color: Frost Blue
Pole Diameter: 1.5" Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Pole Material: Aluminum Shape: Octagon
Fabric Material: Olefin Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Frost Blue

Reviews of March #GSCU908302-F26