Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Gray White Cabana Stripe
- Zoro #: G0467023
- Mfr #: SDAU908117-F95

$203.06
2% off
$197.00
- Item: Patio Umbrella,Bronze Aluminum Frame,9 F
- Size: 9 ft.
- Shape: Octagon
March #SDAU908117-F95 Specifications
| |
Item: Patio Umbrella,Bronze Aluminum Frame,9 F | Size: 9 ft. |
Shape: Octagon | Color: Gray White Cabana Stripe |
Pole Material: Aluminum | Height: 102.38 in. |
Pole Diameter: 1.5" | Fabric Material: Olefin |
Country of Origin (subject to change): China |
Description
Patio Umbrella,Bronze Aluminum Frame,9 F