Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Hunter Green

  • Zoro #: G0464914
  • Mfr #: GSCU908117-F08
$210.00
  • Item: Patio Umbrella
  • Color: Hunter Green
  • Canopy Width: 9 ft
See full product details
This item ships free.

March #GSCU908117-F08 Specifications

  • Zoro #: G0464914
  • Mfr #: GSCU908117-F08
  • Item: Patio Umbrella
  • Color: Hunter Green
  • Canopy Width: 9 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Collar Tilt
  • Fabric Material: Olefin
  • Base Included: No
  • Overall Size: 108” W x 102-3/8” H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
  • Size: 9 ft.
  • Height: 102.38 in.
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
  • Shape: Octagon
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This California Umbrella market umbrella is a top seller and offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced collar tilt design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips. This resilient, easy to use umbrella frame will bring years of shade enjoyment. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Large 9 foot diameter canopy. 8 heavy-duty aluminum Ribs. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 1½ inch aluminum Pole. Product dimension: 108”W x 102-3/8”H. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric. . .

Reviews of March #GSCU908117-F08