Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Navy White Cabana Stripe
- Zoro #: G0486596
- Mfr #: GSCU908010-F96

$192.85
- Item: Patio Umbrella,Gray Aluminum Pole,9 Ft.,
- Size: 9 ft.
- Shape: Octagon
March #GSCU908010-F96 Specifications
| |
Item: Patio Umbrella,Gray Aluminum Pole,9 Ft., | Size: 9 ft. |
Shape: Octagon | Pole Material: Aluminum |
Fabric Material: Olefin | Color: Navy White Cabana Stripe |
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin | Height: 102.38 in. |
Pole Diameter: 1.5" | Country of Origin (subject to change): China |
Description
Patio Umbrella,Gray Aluminum Pole,9 Ft.,