Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Red

  • Zoro #: G0471993
  • Mfr #: GSCU908010-F13
$210.00
  • Item: Patio Umbrella,Gray Aluminum Pole,9 Ft.,
  • Size: 9 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #GSCU908010-F13 Specifications

  • Zoro #: G0471993
  • Mfr #: GSCU908010-F13
Item: Patio Umbrella,Gray Aluminum Pole,9 Ft., Size: 9 ft.
Shape: Octagon Height: 102.38 in.
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin Pole Material: Aluminum
Color: Red Fabric Material: Olefin
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,9 Ft.,

Reviews of March #GSCU908010-F13