Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Sunset

  • Zoro #: G0488084
  • Mfr #: GSCU908302-F27
$216.31 2% off
$210.00
  • Item: Patio Umbrella,Black Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Height: 102.38 in.
See full product details
This item ships free.

March #GSCU908302-F27 Specifications

  • Zoro #: G0488084
  • Mfr #: GSCU908302-F27
Item: Patio Umbrella,Black Aluminum Pole,9 Ft. Size: 9 ft.
Height: 102.38 in. Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Pole Diameter: 1.5" Fabric Material: Olefin
Color: Sunset Pole Material: Aluminum
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSCU908302-F27