Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Terrace Fern

  • Zoro #: G0456234
  • Mfr #: GSCU908170-FD11
No Product Image Available
$216.31 2% off
$210.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 9 ft.
See full product details
This item ships free.

March #GSCU908170-FD11 Specifications

  • Zoro #: G0456234
  • Mfr #: GSCU908170-FD11
Item: Patio Umbrella Shop By: New Low Price
Size: 9 ft. Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Fabric Material: Olefin Height: 102.38 in.
Pole Diameter: 1.5" Shape: Octagon
Pole Material: Aluminum Color: Terrace Fern
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Terrace Fern

Reviews of March #GSCU908170-FD11