Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Woven Granite

  • Zoro #: G0453793
  • Mfr #: GSCU908302-F77
$210.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Pole Material: #REF!
See full product details
Out of Stock

March #GSCU908302-F77 Specifications

  • Zoro #: G0453793
  • Mfr #: GSCU908302-F77
Item: Patio Umbrella Size: 9 ft.
Pole Material: #REF! Shape: Octagon
Height: 102.38 in. Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Color: Woven Granite Fabric Material: Olefin
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSCU908302-F77