Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Brick

  • Zoro #: G0457284
  • Mfr #: GSCU908117-SA40
No Product Image Available
$276.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #GSCU908117-SA40 Specifications

  • Zoro #: G0457284
  • Mfr #: GSCU908117-SA40
Item: Patio Umbrella Size: 9 ft.
Shape: Octagon Pole Diameter: 1.5"
Color: Brick Height: 102.38 in.
Pole Material: Aluminum Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Fabric Material: Pacifica Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Brick

Reviews of March #GSCU908117-SA40