Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Mocha

  • Zoro #: G0466777
  • Mfr #: SDAU908117-SA32
$246.16 2% off
$239.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,9 F
  • Size: 9 ft.
  • Color: Mocha
See full product details
This item ships free.

March #SDAU908117-SA32 Specifications

  • Zoro #: G0466777
  • Mfr #: SDAU908117-SA32
Item: Patio Umbrella,Bronze Aluminum Frame,9 F Size: 9 ft.
Color: Mocha Fabric Material: Pacifica
Shape: Octagon Height: 102.38 in.
Pole Diameter: 1.5" Pole Material: Aluminum
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,9 F

Reviews of March #SDAU908117-SA32