Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Natural
- Zoro #: G0484837
- Mfr #: SDAU908117-SA04

$188.37
- Item: Patio Umbrella,Bronze Aluminum Frame,9 F
- Size: 9 ft.
- Fabric Material: Pacifica
March #SDAU908117-SA04 Specifications
| |
Item: Patio Umbrella,Bronze Aluminum Frame,9 F | Size: 9 ft. |
Fabric Material: Pacifica | Color: Natural |
Pole Diameter: 1.5" | Height: 102.38 in. |
Shape: Octagon | Pole Material: Aluminum |
Country of Origin (subject to change): China |
Description
Patio Umbrella,Bronze Aluminum Frame,9 F