Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Pacific Blue

  • Zoro #: G0462263
  • Mfr #: GSCU908117-SA01
$276.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft
  • Size: 9 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSCU908117-SA01 Specifications

  • Zoro #: G0462263
  • Mfr #: GSCU908117-SA01
Item: Patio Umbrella,Bronze Aluminum Pole,9 Ft Size: 9 ft.
Pole Material: Aluminum Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Pole Diameter: 1.5" Shape: Octagon
Fabric Material: Pacifica Height: 102.38 in.
Color: Pacific Blue Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Reviews of March #GSCU908117-SA01