Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Palm

March Patio Umbrella,  Octagon,  102.38" H,  Pacifica Fabric,  Palm 194061040607
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$253.12
  • Item: Patio Umbrella
  • Color: Palm
  • Canopy Width: 9 ft
See full product details
Out of Stock
Total: $253.12

March #194061040607 Specifications

  • Item: Patio Umbrella
  • Color: Palm
  • Canopy Width: 9 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Autotilt
  • Fabric Material: Pacifica
  • Base Included: No
  • Overall Size: 108” W x 102-3/8" H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 4 years
  • Shape: Octagon
  • Height: 102.38 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This 9 foot California Umbrella, market style is a top seller and offers all the features a residential owner demands in a beautiful market design. This style offers the user-friendly, crank-to-open, crank-to-tilt feature that consumers have grown to love. Owners of this auto-tilt model have a complete range of tilt positions at their fingertips and a resilient, easy to use umbrella frame that will bring years of shade enjoyment. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. Traditional 9 foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and auto tilt system. Durable 1½ inch aluminum pole. Product dimension: 108”W x 102-3/8"H. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric..

Reviews of March #194061040607