Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Palm

  • Zoro #: G0456374
  • Mfr #: GSCU908170-SA21
No Product Image Available
$282.60 2% off
$276.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 9 ft.
See full product details
This item ships free.

March #GSCU908170-SA21 Specifications

  • Zoro #: G0456374
  • Mfr #: GSCU908170-SA21
Item: Patio Umbrella Shop By: New Low Price
Size: 9 ft. Height: 102.38 in.
Shape: Octagon Color: Palm
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica Pole Material: Aluminum
Pole Diameter: 1.5" Fabric Material: Pacifica
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Palm

Reviews of March #GSCU908170-SA21