March
Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Purple
- Zoro #: G0470252
- Mfr #: 194061039823

Tap to zoom
Hover or click to zoom
$274.99
- Item: Patio Umbrella
- Canopy Width: 9 ft
- Residential / Commercial: Residential
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $274.99
March #194061039823 Specifications
- Zoro #: G0470252
- Mfr #: 194061039823
- Item: Patio Umbrella
- Color: Purple
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Autotilt
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 108” W x 102-3/8" H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 4 years
- Size: 9 ft.
- Height: 102.38 in.
- Shape: Octagon
- Country of Origin (subject to change): China
Description
This 9 foot California Umbrella, market style is a top seller and offers all the features a residential owner demands in a beautiful market design. This style offers the user-friendly, crank-to-open, crank-to-tilt feature that consumers have grown to love. Owners of this auto-tilt model have a complete range of tilt positions at their fingertips and a resilient, easy to use umbrella frame that will bring years of shade enjoyment. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. Traditional 9 foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and auto tilt system. Durable 11⁄2 inch aluminum pole. Product dimension: 108”W x 102-3/8"H. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric..
Reviews of March #194061039823
Explore more
- March Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Hunter Green 194061038550
- March Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Mocha 194061029244
- March Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Black 194061039663
- March Patio Umbrella, Octagon, 101" H, Olefin Fabric, Straw 194061032541
- March Patio Umbrella, Octagon, 107" H, Olefin Fabric, Black 194061000533
- March Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Spa 194061006375
- March Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Sunflower Yellow 194061012024
- March Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Aruba 194061012895
- Fiberbuilt Riva Umbrella 8Rib Push Up Ba, Blue, 6 ft. 6SQRPUA-4601
- Fiberbuilt Market Umbrella 8Rib Pulley Pin, Grey, 11 ft. 11MPPW-4644
- Fiberbuilt Lucaya Umbrella 8Rib Push Up Cb, Black, 8ft. 8LPUCB-8601
- March Patio Umbrellas