Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Astoria Lagoon

  • Zoro #: G0462017
  • Mfr #: GSCU908117-56096
No Product Image Available
$387.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #GSCU908117-56096 Specifications

  • Zoro #: G0462017
  • Mfr #: GSCU908117-56096
Item: Patio Umbrella Size: 9 ft.
Shape: Octagon Pole Diameter: 1.5"
Color: Astoria Lagoon Pole Material: Aluminum
Height: 102.38 in. Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Fabric Material: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Astoria Lagoon

Reviews of March #GSCU908117-56096