Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Astoria Lagoon

  • Zoro #: G0466016
  • Mfr #: GSCU908302-56096
$387.00
  • Item: Patio Umbrella,Black Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSCU908302-56096 Specifications

  • Zoro #: G0466016
  • Mfr #: GSCU908302-56096
Item: Patio Umbrella,Black Aluminum Pole,9 Ft. Size: 9 ft.
Pole Material: Aluminum Color: Astoria Lagoon
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Shape: Octagon Height: 102.38 in.
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSCU908302-56096