Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Astoria Sunset

  • Zoro #: G0486702
  • Mfr #: GSCU908302-56095
$387.00
  • Item: Patio Umbrella,Black Aluminum Pole,9 Ft.
  • Size: 9 ft.
  • Color: Astoria Sunset
See full product details
This item ships free.

March #GSCU908302-56095 Specifications

  • Zoro #: G0486702
  • Mfr #: GSCU908302-56095
Item: Patio Umbrella,Black Aluminum Pole,9 Ft. Size: 9 ft.
Color: Astoria Sunset Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Pole Diameter: 1.5" Height: 102.38 in.
Shape: Octagon Fabric Material: Sunbrella
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,9 Ft.

Reviews of March #GSCU908302-56095