March
Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Canvas
- Zoro #: G0467312
- Mfr #: 194061016343
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Canvas
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
$319.74
Subtotal: $319.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand March
- MFR #194061016343
- Zoro #G0467312
- Country of OriginChina
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108” W x 102-3/8” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 102.38 in. |
Details
Item | Patio Umbrella |
Color | Canvas |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Gray Aluminum Pole,9 Ft.,
Reviews of March #194061016343
Explore more
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Terracotta 194061034323
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Seville Seaside 194061022566
- MARCH Patio Umbrella, Octagon, 105" H, Sunbrella Fabric, Cabana Classic 194061012178
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Canvas 194061038895
- MARCH Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Hunter Green 194061002469
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Gateway Mist 194061034187
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Regatta 194061028827
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Forest Green 194061009147
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Market Patio Umbrella, Sunbrella Macaw 194061338001
- MARCH Patio Umbrella, Octagon, 95" H, Olefin Fabric, Teak 194061010389
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow 194061337165
- March Patio Umbrellas