March
Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Canvas Cyan
- Zoro #: G0480962
- Mfr #: 194061040249

Tap to zoom
Hover or click to zoom
$432.99
- Item: Patio Umbrella
- Canopy Width: 9 ft
- Residential / Commercial: Residential
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $432.99
March #194061040249 Specifications
- Zoro #: G0480962
- Mfr #: 194061040249
- Item: Patio Umbrella
- Color: Canvas Cyan
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Autotilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 108” W x 102-3/8" H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Shape: Octagon
- Height: 102.38 in.
- Country of Origin (subject to change): China
Description
This 9 foot California Umbrella, market style is a top seller and offers all the features a residential owner demands in a beautiful market design. This style offers the user-friendly, crank-to-open, crank-to-tilt feature that consumers have grown to love. Owners of this auto-tilt model have a complete range of tilt positions at their fingertips and a resilient, easy to use umbrella frame that will bring years of shade enjoyment. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Traditional 9 foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and auto tilt system. Durable 11⁄2 inch aluminum pole. Product dimension: 108”W x 102-3/8"H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..
Reviews of March #194061040249
Explore more
- March Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Navy 194061001936
- March Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Charcoal 194061037478
- March Patio Umbrella, Octagon, 95" H, Pacifica Fabric, Pacific Blue 194061010471
- March Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Black 194061017692
- March Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Bay Brown 194061026786
- March Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Pacific Blue 194061013601
- March Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Pacific Blue 194061035320
- March Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Teak 194061028810
- Fiberbuilt Market Umbrella 8Rib Push Up, Navy, 7.5 ft. 7MPUW-4646
- California Umbrella 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Teak 194061337202
- California Umbrella 7.5' Black Aluminum Market Patio Umbrella, Sunbrella Forest Green 194061334461
- March Patio Umbrellas