Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Canvas Cyan

  • Zoro #: G0451824
  • Mfr #: GSCU908117-56105
$387.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Color: Canvas Cyan
See full product details
Out of Stock

March #GSCU908117-56105 Specifications

  • Zoro #: G0451824
  • Mfr #: GSCU908117-56105
Item: Patio Umbrella Size: 9 ft.
Color: Canvas Cyan Shape: Octagon
Height: 102.38 in. Fabric Material: Sunbrella
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Pole Material: #REF!
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,9 Ft

Reviews of March #GSCU908117-56105