March
Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Charcoal
- Zoro #: G0448735
- Mfr #: 194061016169
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Color: Charcoal
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
$344.34
Subtotal: $344.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061016169 Specifications
- Zoro #: G0448735
- Mfr #: 194061016169
- UPC #: 194061016169
- Item: Patio Umbrella
- Color: Charcoal
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 108” W x 102-3/8” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Size: 9 ft.
- Height: 102.38 in.
- Shape: Octagon
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Country of Origin (subject to change): China
Description
Patio Umbrella,Gray Aluminum Pole,9 Ft.,
Reviews of March #194061016169
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Dolce Mango 194061031421
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spectrum Indigo 194061031094
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Dolce Mango 194061020869
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Mocha 194061015964
- MARCH Patio Umbrella, Octagon, 102.5" H, Pacifica Fabric, Red 194061024553
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Forest Green 194061023297
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Jockey Red 194061337899
- SUN-RAY 9Ftx7Ft Rectangular Solar Lighted Umbrella, Royal Blue, Olefin Fabric 801061OLE
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Cabana Classic 194061024324
- RIO Rio UB79-1909-1 6 ft. Umbrella with Integrated Sand Anchor & Half Mesh Carry Bag UB79-1909-1
- MARCH Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Navy Blue 194061020425
- March Patio Umbrellas