March
Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Gateway Blush
- Zoro #: G0476062
- Mfr #: 194061019214
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Color: Gateway Blush
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
$344.34
Subtotal: $344.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061019214 Specifications
- Zoro #: G0476062
- Mfr #: 194061019214
- UPC #: 194061019214
- Item: Patio Umbrella
- Color: Gateway Blush
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 108” W x 102-3/8” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Size: 9 ft.
- Shape: Octagon
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Height: 102.38 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Black Aluminum Pole,9 Ft.
Reviews of March #194061019214
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Parrot 194061005422
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Taupe 194061001141
- MARCH Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Sunflower Yellow 194061010068
- MARCH Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Taupe 194061003572
- MARCH Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Navy 194061037270
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Melon 194061031247
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Cabana Regatta 194061004029
- CALIFORNIA UMBRELLA California Umbrella GSCU118117-F25-DWV 11 ft. Aluminum Market Umbrella Collar Tilt Bronze-Olefin-Lemon-DWV GSCU118117-F25-DWV
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Granite 194061335147
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Brick 194061029275
- CALIFORNIA UMBRELLA California Umbrella ALTO118117-5432-DWV 11 ft. Fiberglass Market Umbrella PO DVent Bronze-Sunbrella-BayBrown ALTO118117-5432-DWV
- March Patio Furniture