Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Gateway Mist  

  • Zoro #: G0455717
  • Mfr #: GSCU908010-58039
No Product Image Available
$355.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #GSCU908010-58039 Specifications

  • Zoro #: G0455717
  • Mfr #: GSCU908010-58039
Item: Patio Umbrella Size: 9 ft.
Fabric Material: Sunbrella Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Pole Diameter: 1.5" Height: 102.38 in.
Color: Gateway Mist???? Pole Material: Aluminum
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Gateway Mist  

Reviews of March #GSCU908010-58039