March
Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Heather Beige
- Zoro #: G0487068
- Mfr #: 194061016381

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $373.66
March #194061016381 Specifications
- Zoro #: G0487068
- Mfr #: 194061016381
- Item: Patio Umbrella
- Color: Heather Beige
- Canopy Width: 9 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 108” W x 102-3/8” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Size: 9 ft.
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Shape: Octagon
- Height: 102.38 in.
- Country of Origin (subject to change): China
Description
This California Umbrella market umbrella is a top seller and offers all the features a residential owner demands in a beautiful market design. The tough aluminum frame is matched by the innovative use of the advanced collar tilt design. This style separates tilt position control from the user-friendly, crank-to-open feature. Owners have a complete range of tilt positions at their fingertips. This resilient, easy to use umbrella frame will bring years of shade enjoyment. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Large 9 foot diameter canopy. 8 heavy-duty aluminum Ribs. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 11⁄2 inch aluminum Pole. Product dimension: 108”W x 102-3/8”H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric. . .
Reviews of March #194061016381
Explore more
- March Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Natural 194061019481
- March Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, True Blue 194061013052
- March Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Wheat 194061019832
- March Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spectrum Ruby 194061037430
- March Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Royal Blue 194061036051
- March Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Sunset 194061037010
- March Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Pacific Blue 194061023945
- March Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Forest Green 194061008287
- California Umbrella 9' Black Aluminum Market Umbrella, Olefin Gray White Cabana Stripe 194061335727
- California Umbrella 7.5' Black Aluminum Market Patio Umbrella, Sunbrella Teak 194061334522
- Fiberbuilt Market Umbrella 8Rib CrankW/Blue, 7.5 ft. 7MCRW-4601
- March Patio Furniture