Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Heather Beige

  • Zoro #: G0463907
  • Mfr #: SDAU908117-5476
$348.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,9 F
  • Size: 9 ft.
  • Color: Heather Beige
See full product details
This item ships free.

March #SDAU908117-5476 Specifications

  • Zoro #: G0463907
  • Mfr #: SDAU908117-5476
Item: Patio Umbrella,Bronze Aluminum Frame,9 F Size: 9 ft.
Color: Heather Beige Shape: Octagon
Pole Diameter: 1.5" Height: 102.38 in.
Pole Material: Aluminum Fabric Material: Sunbrella
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,9 F

Reviews of March #SDAU908117-5476