Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Hot Pink

  • Zoro #: G0498103
  • Mfr #: SDAU908900-5462
No Product Image Available
$374.00
  • Item: Patio Umbrella
  • Color: Hot Pink
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #SDAU908900-5462 Specifications

  • Zoro #: G0498103
  • Mfr #: SDAU908900-5462
Item: Patio Umbrella Color: Hot Pink
Fabric Material: Sunbrella Pole Material: Aluminum
Height: 102.38 in. Pole Diameter: 1.5"
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Hot Pink

Reviews of March #SDAU908900-5462