Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Jockey Red

  • Zoro #: G0450844
  • Mfr #: GSCU908170-5403
$387.00
  • Item: Patio Umbrella
  • Size: 9 ft.
  • Color: Jockey Red
See full product details
This item ships free.

March #GSCU908170-5403 Specifications

  • Zoro #: G0450844
  • Mfr #: GSCU908170-5403
Item: Patio Umbrella Size: 9 ft.
Color: Jockey Red Pole Material: #REF!
Shape: Octagon Height: 102.38 in.
Fabric Material: Sunbrella Pole Diameter: 1.5"
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,9 Ft.

Reviews of March #GSCU908170-5403