Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Linen Sesame

  • Zoro #: G0486203
  • Mfr #: SDAU908900-8318
No Product Image Available
$382.05 2% off
$374.00
  • Item: Patio Umbrella
  • Color: Linen Sesame
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #SDAU908900-8318 Specifications

  • Zoro #: G0486203
  • Mfr #: SDAU908900-8318
Item: Patio Umbrella Color: Linen Sesame
Fabric Material: Sunbrella Shape: Octagon
Height: 102.38 in. Pole Material: Aluminum
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Linen Sesame

Reviews of March #SDAU908900-8318